Beli sticker cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENERAL STICKER Inc. Sign Sticker (Stiker Rambu)Deskripsi:Pictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. There are so many kinds of things! The back is a sticker and can be attached.atribut:
- Material: PVC (water resistant & highly durable)
- Type of Sign: Sticker
- Dimensions (mm): 85x107
- monotaro Helmet StickerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: PET sticker
- Dimensions (Vetical x Horizontal) (mm): 30x100
- monotaro Handy Paper Cutter (Trimmer)Deskripsi:Easy paper cutter lightweight about 200 g ?It is very convenient for a little cutting work. You can cut up to 10 copy sheets by sliding the cutter blade.atribut:
- Accessories: Cutter blade (straight blade) x 1
- Size: A4
- External dimensions (depth D x width W x height H) (mm): 375x129x8
- Maximum number of cuts: 10 sheets (70g / m 2 sup> conversion)
- Shredding method: Sliding type
- TRUSCO Number StickerDeskripsi:36atribut:
- Material: PVC
- Mounting Specification: Adhesive Seal
- Mounting Method: Stick-On
- Tom & Jerry Label Sticker (Stiker Label)Deskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.atribut:
- Color: White
- Number of Sheets: 10
- Rule: Unruled
- Designphil(MIDORI) Alligator Document Clip Mini Holder (Penjepit Dokumen)Deskripsi:A convenient pen holder that can be clipped onto your notebook. With a spring with good elasticity, it can be used for pens with a small diameter to thick pens such as multicolor pens.atribut:
- Height (mm): 100
- Length (mm): 12
- Repeated and Refillable: Correspondence
- Width (mm): 67
- Non Brand Emergency Exit StickerDeskripsi:Glow in the dark emergency exit (sticker only)atribut:
- Size (mm): 300x150
- Text: Emergency Exit
- LAKELAND Chemical Protective ApronDeskripsi:Lakeland's ChemMax 1 chemical-resistant apron is constructed with sewn ties for protection in general industry, environmental clean-up, and chemical handling applications.atribut:
- Case Size: 100
- Garment Type: Apron
- Size: One Size
- Size (inch): 28x36
- OMRON Special Purpose Relay (Relai Khusus)Deskripsi:Special Purpose Relayatribut:
- Item Code: G4Q 1172B
- Terminal Shape: Plug-in
- Contact Type: Single
- Contact Form: DPDT
- Enclosure Construction: with Casing
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Coil Rated Voltage (V): AC220
- Contact Configuration: 2c
- Contact Material: Ag/alloy
- Contact Mechanism: single contact
- Contact Rated Control Capacity (V-A): AC220-5/DC24-5 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: More than 500,000 steps (rated load switching frequency 1200 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 60 times/min)
- Impact Resistance Durability (m/s²): 500
- Indicator Light: Nothing
- Inductive Load (V-A): AC 220-3, DC24-4 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. Ambient temperature 23℃
- Maximum Allowable Contact Current (A): 5
- Maximum Allowable Contact Voltage (V): AC250/DC250
- Maximum Opening/Closing Frequency (times/hour): 1200 (mechanical)
- Maximum Switching Capacity (VA/W): Resistive load: 1100-120, Inductive load (cosΦ=0.4 L/R=7ms): 660-100
- Maximum Switching Frequency (times/hour): 1200
- Maximum Value of Contact Current (A): Resistive load: 5, inductive load (cosΦ=0.4 L/R=7ms): 5
- Maximum Value of Contact Voltage (V): AC250
- Mechanical Durability: More than 5 million steps (opening/closing frequency 1200 times/h)
- Mounting Shape: Standard form
- Number of Poles: 2
- Number of pins (pins): 8
- Operating Ambient Temperature (°C): -10 to +55 (no freezing or condensation)
- Operating Time (ms) : 60 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Protection Class: Comes in a case
- Rated Coil Voltage (V): AC 200-220
- Rated Current (A): 5
- Rated Current (mA) : 37(50Hz), 32/36.8(60Hz)
- Resistive load: AC 220V 5A, DC 24V 5A
- Return Voltage: More than 10
- Shock Resistance Malfunction (m/s): 100
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.25mm (Double amplitude 0.5mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: General relay
- 3M Surface Protection Filmatribut:
- Adhesive: Acrylic
- Applicable Temperature Range (°C): -20 to 80
- Base Material: Transparent polyurethane foam
- Color: Transparent
- Length (m): 1
- Material: Base material = Transparent polyurethane foam, Adhesive = Acrylic
- Tape Length (m): 1
- Tape Thickness (mm): 0.21
- Tape Width (mm): 50
- Tensile Strength (N/mm): 33/10
- Thickness (mm): 0.21
- Width (mm): 50
Daftar Harga sticker cutting Terbaru October 2026
| GENERAL STICKER Inc. Sign Sticker (Stiker Rambu) | Rp43.900 |
| monotaro Helmet Sticker | Rp33.900 |
| monotaro Handy Paper Cutter (Trimmer) | Rp129.900 |
| TRUSCO Number Sticker | Rp27.900 |
| Kenko Stapler Needle (Isi Staples) | Rp1.900 |
| Tom & Jerry Label Sticker (Stiker Label) | Rp4.900 |
| Deli Sticker (Stiker Tempel) | Rp2.900 |
| Kenko Paper Hole Punch (Perforator) | Rp16.900 |
| Carl Paper Cutter | Rp509.900 |
| Designphil(MIDORI) Alligator Document Clip Mini Holder (Penjepit Dokumen) | Rp83.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/GENERAL%20STICKER%20Inc_%20Sign%20Sticker%20(Stiker%20Rambu)/hoP110399636-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/monotaro%20Helmet%20Sticker/P101562919-2.jpg)
/fdP102251553-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/TRUSCO%20Number%20Sticker/P101504209-5.jpg)
/P101005485-1.jpg)
/opP102143889-7.jpg)
/l1P111925757-1.jpg)
/P101005476-2.jpg)

%20Alligator%20Document%20Clip%20Mini%20Holder%20(Penjepit%20Dokumen)/9hP113379341-2.jpg)
/18P104816044-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Non%20Brand%20Emergency%20Exit%20Sticker/mhP103456809-1.jpg)
/d1P101005469-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/LAKELAND%20Chemical%20Protective%20Apron/hdP111916625-1.jpg)
/P101559285-1.jpg)
/q0P102126936-3.jpg)
/1zP104816071-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)